Motion
51418
Counterbore Pilot - 9/16 in Head Dia., 1/2 in Shank Dia., Carbide-Tipped
Mi Item #05152662
MFR #51418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Counterbore Pilot - 9/16 in Head Dia., 1/2 in Shank Dia., Carbide-Tipped
Mi Item #05152662
MFR #51418

Mfr description
51418 9/16 CARB-TIPPED C'BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    9/16 in
  • Overall Length
    4-5/16 in
  • Shank Diameter
    1/2 in

Details

  • Counterbore Type
    Counterbore
  • Material
    Carbide-Tipped
  • Series
    2514
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)