Overview
Mfr description
NCDQ2B40-25DZ-A73Z CYLINDER
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke25 mm
- Auto-SwitchReed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data