Motion
VT317-5DZ-02-Q

SMC CORP OF AMERICA
VT317-5DZ-02-Q

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #05152714
MFR #VT317-5DZ-02-Q
Price$108.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317-5DZ-02-Q

Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #05152714
MFR #VT317-5DZ-02-Q

Mfr description
VT317-5DZ-02-Q VALVE SOL
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.96/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    89.1 mm
  • Overall Length
    80.2 mm
  • Overall Width
    45 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Direct Operated Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.62 (P to A) Cv, 0.66 (A to P) Cv, 0.67 (A to R) Cv, 0.67 (R to A) Cv
  • Flow Direction
    3-Way
  • Flow Rate
    0.62 Cv
  • For Use With Series
    VT317
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Maximum Working Pressure
    9 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.9 MPa, 0 to 9 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    30 (0.5 MPa) ms
  • Seal Material
    Rubber
  • Series
    VT3
  • Set Pressure Range
    0 to 9 psi
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    6.3 (dc) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VT317
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)