Motion
ZPR20BS-04-A6

SMC CORP OF AMERICA
ZPR20BS-04-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05152783
MFR #ZPR20BS-04-A6
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR20BS-04-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #05152783
MFR #ZPR20BS-04-A6

Mfr description
ZPR20BS-04-A6 VACUUM PAD, WITHOUT BUFFER
  • Lateral vacuum entry
  • Built-in one-touch fitting
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Cup Height
    10.5 mm
  • Cup Outside Diameter  
    20 mm
  • Mounting Thread Size
    M6 x 1
  • Overall Height
    93 mm
  • Overall Weight
    57 g
  • Pad Diameter
    20 mm
  • Weight
    57 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    One Touch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)