Motion
ZPY16UTS-N6-B5

SMC CORP OF AMERICA
ZPY16UTS-N6-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #05152795
MFR #ZPY16UTS-N6-B5
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY16UTS-N6-B5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #05152795
MFR #ZPY16UTS-N6-B5

Mfr description
ZPY16UTS-N6-B5 VACUUM PAD, WITHOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Cup Height
    1.5 mm
  • Cup Outside Diameter  
    16 mm
  • Mounting Thread Size
    Female Thread M5 x 0.8
  • Overall Height
    29 mm
  • Overall Weight
    11 g
  • Pad Diameter
    16 mm
  • Weight
    11 g

Details

  • Buffer Type
    None
  • Cup Material
    Silicon Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Lateral
  • Fluid Comp
    Air
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat
  • Vacuum Entry Type
    Barbed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)