Motion
6410SC
General Purpose Work Glove - PVC Coated, Safety Cuff
Mi Item #05152826
MFR #6410SC
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - PVC Coated, Safety Cuff
Mi Item #05152826
MFR #6410SC

Mfr description
6410SC-GRN/ORN SANDY PVC SAFETYCUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Length  
    10-1/2 in

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    Memphis Oil Hauler
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
  • UPC_NO
    30451430641133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)