Motion
MR100L
MultiTask® General Purpose Work Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #05152829
MFR #MR100L
Your Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTask® General Purpose Work Gloves - Large Size, Hook & Loop Cuff, Synthetic Leather Material
MI ITEM #05152829
MFR #MR100L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.00/each(List $24.85)

Overview

Mfr description
MR100-MULTI-TASK RED (LARGE)

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Red
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text