Motion
945XL
MultiTask® General Purpose Work Gloves - X-Large Size, Hook & Loop Cuff
MI ITEM #05152836
MFR #945XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MultiTask® General Purpose Work Gloves - X-Large Size, Hook & Loop Cuff
MI ITEM #05152836
MFR #945XL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
945-HI-VIS ORANGE REINF PALM (X-LARGE)

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    Black, Orange
  • Back Material
    Nylon/Rubber
  • Coating Coverage
    Uncoated
  • Cuff Type
    Hook & Loop
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Blend Lined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought