Motion
5309E
Nitri-Chem® Chemical Resistant Gloves - Size Large, Nitrile, Straight Cuff, Green
MI ITEM #05152842
MFR #5309E
Your Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Chem® Chemical Resistant Gloves - Size Large, Nitrile, Straight Cuff, Green
MI ITEM #05152842
MFR #5309E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.92/each(List $2.88)

Overview

Mfr description
5309E-NITRILE ECONOMY (SIZE 9)

Specifications

  • Glove Size
    Large
  • Material
    Nitrile
  • Cuff Type
    Straight
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Nitri-Chem
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Thickness
    11 mil
  • UPC_NO
    30451431367049
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought