Motion
SR13R
Swagger® Safety Glasse - Anti-Fog, Red Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05152852
MFR #SR13R
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swagger® Safety Glasse - Anti-Fog, Red Lens, Red Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05152852
MFR #SR13R

Mfr description
SR13R-SWAGGER RED/FIRE MIRROR LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    ISO 12312-1 Blue Light: 14%;VLT%: 13;CE EN166: Yes;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Soft Non-Slip Nose Piece, Soft Non-Slip Temples, Soft Secure TPR Nose Pad, Soft TPR Material
  • Description
    Swagger SR1 Series Safety Glasses with Fire Mirror Lenses and Red Frame
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Red
  • Frame Color Family
    Red
  • Frame Style
    Framed
  • Frame Temple Color
    Red
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Red
  • Lens Color Family
    Red
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Manufacturer Stock Number
    SR13R
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft
  • Product Line
    Swagger
  • Series
    Swagger (SR1)
  • Specialty Features
    Hard Coat, UV Protection
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2025
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Red
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868021518
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)