Motion
SR128B
Swagger® Safety Glasses - Scratch Resistant, Blue Lens, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05152855
MFR #SR128B
Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swagger® Safety Glasses - Scratch Resistant, Blue Lens, White Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05152855
MFR #SR128B

Mfr description
SR128B-SWAGGER WHITE/BLUE DIAMOND MIRROR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.34/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    White
  • Frame Style
    Framed
  • Frame Temple Color
    White
  • Frame Temple Material
    Polycarbonate
  • Includes
    Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Swagger
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    White
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868021471
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)