Motion
PSL-K-1/4-C

ZERO MAX
PSL-K-1/4-C

Keyless Bushing - PSL-K-C Series, 0.2500 in ID, 12 mm OD
MI ITEM #05152959
MFR #PSL-K-1/4-C
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-1/4-C

Keyless Bushing - PSL-K-C Series, 0.2500 in ID, 12 mm OD
MI ITEM #05152959
MFR #PSL-K-1/4-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.52/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    0.2500 in
  • Hub Contact Pressure
    11,603 psi
  • Outside Diameter  
    12 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    150 N/mm^2
  • Weight
    0.08 lbs

Details

  • Finish Coating
    Electroless Nickel Plated
  • Flange Type
    Flanged
  • Number Of Locking Screws
    2
  • Series
    PSL-K-C
  • Transmissible Axial Force
    438 lbf

Overview

Mfr description
PSL-K-1/4-C ZEROMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought