Motion
02-339886
Valve - Pilot Operated Actuation, D08 Valve, 700 L/min Max Flow
Mi Item #05153090
MFR #02-339886
Price$2,529.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve - Pilot Operated Actuation, D08 Valve, 700 L/min Max Flow
Mi Item #05153090
MFR #02-339886

Mfr description
DG3V80C10
  • Spring centered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,529.70/each

Specifications

Dimensions

  • Overall Height
    5.23 in
  • Overall Length
    10.44 in
  • Overall Width
    4.67 in
  • Port 2 Size/Type
    0.4375 - 20 UNF, SAE Thread
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    700 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    High Performance
  • Seal Material
    Buna-N
  • Series
    DG3V-8 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)