Motion
02-400057
Directional Control Valve - Lever/Knob Operated Actuation, D08 Valve, 75 L/min Max Flow
Mi Item #05153131
MFR #02-400057
Price$3,692.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Lever/Knob Operated Actuation, D08 Valve, 75 L/min Max Flow
Mi Item #05153131
MFR #02-400057

Mfr description
DG17V82A10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,692.84/each

Specifications

Dimensions

  • Overall Height
    9.25 in
  • Overall Length
    12.38 in
  • Overall Width
    4.50 in
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Lever/Knob Operated
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    ISO 4401-08
  • Seal Material
    Buna-N
  • Series
    DG17V-8 10 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)