Motion
DG17V-8-2C-10

VICKERS BY DANFOSS
DG17V-8-2C-10

Hydraulic Directional Control Valve - Lever/Knob Actuation, D08 Valve, 75 L/min Max Flow
MI ITEM #05153132
MFR #DG17V-8-2C-10
Price$3,423.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V-8-2C-10

Hydraulic Directional Control Valve - Lever/Knob Actuation, D08 Valve, 75 L/min Max Flow
MI ITEM #05153132
MFR #DG17V-8-2C-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,423.26/each

Specifications

Dimensions

  • Overall Height
    12.50 in
  • Overall Length
    13.82 in
  • Overall Width
    4.50 in
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Lever/Knob
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    66 °C
  • Maximum Flow Rate
    75 L/min
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -18 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG17V-8 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves

Overview

Mfr description
DG17V82C10 WITH HANDLE
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought