Motion
DG17V86NL10
Hydraulic Directional Control Valve - 380 L/min, 100 gpm Max Flow
Mi Item #05153142
MFR #DG17V86NL10
Price$3,692.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Directional Control Valve - 380 L/min, 100 gpm Max Flow
Mi Item #05153142
MFR #DG17V86NL10

Mfr description
DG17V86NL10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,692.84/each

Specifications

Dimensions

  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Length
    11.4600 in, 291.08 mm
  • Overall Width
    4.5000 in, 114.30 mm
  • Size (ISO-4401)
    ISO-4401-08

Details

  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    380 L/min, 100 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO 4401-08
  • Seal Material
    Buna-N
  • Series
    10
  • Spool Spring Arrangement
    No Spring, No Detent
  • Spool Type
    Closed center, P blocked, ports A and B connected to T in neutral
  • T Port Pressure Rating
    5000 psi, 350 bar
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)