Motion
FG263200 BLUE

Rubbermaid
FG263200 BLUE

Brute® Garbage Receptacle - Plastic, Round, 32 gal, Blue, 27-1/4 in High
MI ITEM #05153177
MFR #FG263200 BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263200 BLUE

Brute® Garbage Receptacle - Plastic, Round, 32 gal, Blue, 27-1/4 in High
MI ITEM #05153177
MFR #FG263200 BLUE

Mfr description
2632-BLU BRUTE TRASH CAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    22 in
  • Height
    27-1/4 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    Blue
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Plastic
  • Meets Industry Standards By
    NSF, USDA
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)