Motion
B5017H
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.6350 in Bore, 17 Teeth, Steel Material
Mi Item #05153225
MFR #B5017H
Price$53.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 0.6350 in Bore, 17 Teeth, Steel Material
Mi Item #05153225
MFR #B5017H

Mfr description
B5017H IDLER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.6350 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.7200 in
  • Pitch  
    0.6250 in

Details

  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)