Motion
7730
Air Operated Pump - Air Operated Pump, Grease, 12.5 lb/min Flow Rate, 75:1 Ratio
MI ITEM #05153252
MFR #7730
Price$6,701.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Pump - Air Operated Pump, Grease, 12.5 lb/min Flow Rate, 75:1 Ratio
MI ITEM #05153252
MFR #7730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,701.31/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/4 in NPTF
  • Outlet Thread Connection
    1/2 in NPTF Female

Details

  • Flow Rate
    12.5 lb/min
  • Includes
    Air Connector, Quick Detach Air Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    100 psi
  • Pump Ratio
    75:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
7730 75:1 BULK GREASE PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought