Specifications
Dimensions
- Length Through Bore2.2500 in
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch120 / 1-1/2 in
- Hardened TeethWith Hardened Teeth
- Hub StyleB
- Hub TypeB
- Number Of Teeth13
- Product TypeStock Bore Sprockets
- UPC_NO097039906229
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)