Motion
JJA1510C

SIMPLEX
JJA1510C

JJ Series Super Jacks, 15 ton Capacity, 5 in Stroke, Aluminum Jack Housing -
Mi Item #05153562
MFR #JJA1510C
Price$2,941.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJA1510C

JJ Series Super Jacks, 15 ton Capacity, 5 in Stroke, Aluminum Jack Housing -
Mi Item #05153562
MFR #JJA1510C

Mfr description
JJA1510C SUPER JACK 15 TON
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,941.24/each

Specifications

Dimensions

  • Handle Effort
    6 ton
  • Lowered Height
    10.250 in
  • Raised Height
    15.250 in
  • Stroke
    5.000 in
  • Weight
    38 lbs

Details

  • Capacity
    15 ton
  • Housing Material
    Aluminum
  • Power Source
    Mechanical
  • Series / Type
    JJ Series / Super Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)