1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
1237S
Solder Heating Element, Operating Temperature: +800°F, Operating Wattage: 33W, Package Quantity: 1
MI ITEM #
05153735
MFR #
1237S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller 1237S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
1237S
Solder Heating Element, Operating Temperature: +800°F, Operating Wattage: 33W, Package Quantity: 1
MI ITEM #
05153735
MFR #
1237S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
For Use With
7400, 7500, 7760, 7770, SL325, SL335, SL345, SL500
Operating Temperature
+800 °F
Operating Wattage
33 W
Package Quantity
1
Overview
Mfr description
1237S SOLDERING TIP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought