Motion
C2082HC X 20 FT SP 2H A-5 E2LP SP25

PEER CHAIN
C2082HC X 20 FT SP 2H A-5 E2LP SP25

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, A-5 Attachment , Cottered, Carbon Steel Material
MI ITEM #05153804
MFR #C2082HC X 20 FT SP 2H A-5 E2LP SP25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2082HC X 20 FT SP 2H A-5 E2LP SP25

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, A-5 Attachment , Cottered, Carbon Steel Material
MI ITEM #05153804
MFR #C2082HC X 20 FT SP 2H A-5 E2LP SP25

Mfr description
C2082HC X 20 FT SP 2H A-5 E2LP SP25
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2082 / 2 in
  • Overall Length
    20 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    1.125 in
  • Roller Width
    0.625 in
  • Tensile Strength
    20503 ft-lbs
  • Weight
    4.393 lbs

Details

  • Attachment Link Number
    A-5
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2082 / 2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    21835
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)