Motion
325-8 DISC PACK KIT

LOVEJOY INC
325-8 DISC PACK KIT

69790496283 Disc Coupling Disc Pack Kit - 325-8 Cplg Size, Circular, Stainless Steel
MI ITEM #05153956
MFR #325-8 DISC PACK KIT
Your Price$6,556.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
325-8 DISC PACK KIT

69790496283 Disc Coupling Disc Pack Kit - 325-8 Cplg Size, Circular, Stainless Steel
MI ITEM #05153956
MFR #325-8 DISC PACK KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,556.21/each(List $8,195.27)

Overview

Mfr description
325-8-DISC PACK KIT

Specifications

  • Coupling Size Code
    325-8
  • Disc Shape
    Circular
  • Disc Material
    Stainless Steel
  • Number Of Bolt Holes
    8
  • Dimensions WxHxD
    12 in x 9 in x 1 in
  • Torque Capacity
    327500 in
  • Number Of Pieces
    17
  • Includes
    (8) Bolts, (8) Nuts,(1) Disc, (1) Overload Bushing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904962833
  • UPC_NO
    697904962833
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought