Specifications
Details
- Body MaterialCast Iron
- Maximum Operating Pressure+1
- Minimum Operating Pressure0
- Seal MaterialFluoroelastomer;Nitrile
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)