Motion
19836
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M20 x 1.5 Thread Size, Metric Fine
Mi Item #05154007
MFR #19836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 142 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M20 x 1.5 Thread Size, Metric Fine
Mi Item #05154007
MFR #19836

Mfr description
19836 M20 X 1.5 3 FL. PLUG TAP, D6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-15/32 in
  • Shank Diameter
    0.652 in
  • Tapping Depth
    2.55 in
  • Thread Length  
    2 in
  • Thread Size
    M20 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    142
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric Fine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)