Motion
1610-20
Taper Lock Bushing - 1610 Series, 20 mm Bore, 6 x 2.79 mm Keyway, Steel Material
MI ITEM #05154043
MFR #1610-20
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 20 mm Bore, 6 x 2.79 mm Keyway, Steel Material
MI ITEM #05154043
MFR #1610-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.48/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.2500 in
  • Barrel Length
    1.0000 in
  • Bore Diameter  
    20 mm
  • Bushing Size
    1610
  • Keyway Size
    6 x 2.79 mm
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    2.2500 in
  • Screw Thread Size
    3/8-16 UNC
  • Weight
    0.8 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1610-20
  • Material
    Steel
  • Number Of Bolt Holes
    2

Overview

Mfr description
1610-20 TAPERED BUSHING METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought