Motion
K01946000
Krylon® Aerosol Spray Paint - Old Kubota Orange, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
MI ITEM #05154115
MFR #K01946000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Old Kubota Orange, 12 oz Container Size, Lacquer, Exterior, High Gloss Finish, 20 ft² Coverage Range, 15 min to 4 hrs Dry Time
MI ITEM #05154115
MFR #K01946000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
K01946000 KUBOTA ORANGE
  • Corrosion resistant
  • Direct to metal application
  • High gloss finish
  • Fast dry time
  • Heavy Duty Performance
  • Weather Guard Protection

Specifications

  • Color Family
    Orange
  • Color
    Old Kubota Orange
  • Container Size
    12 oz
  • Base Type
    Lacquer
  • Exposure
    Exterior
  • Finish
    High Gloss
  • Dry Time
    15 min to 4 hrs
  • Coverage Range
    20 ft²
  • Weight Each
    1.029 lbs
  • Weight Case
    6.174 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    724504019466
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Harmonization Code
    3208100000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text