Motion
L0312-625
Multipurpose Grease - High Temperature/Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 250 cm³ Size, Water Resistant, -40 to +450 °F
MI ITEM #05154341
MFR #L0312-625
Price$98.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - High Temperature/Extreme Pressure, Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, 250 cm³ Size, Water Resistant, -40 to +450 °F
MI ITEM #05154341
MFR #L0312-625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$98.56/each

Specifications

Dimensions

  • Container Size
    250 cm³
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Base Type
    Synthetic Pao
  • Certification
    NSF H1
  • Composition
    Calcium Sulfonate Complex, Lubricant Additive, Synthetic Oil, Zinc Oxide
  • Dropping Point
    +604 °F
  • Grease Thickener
    Calcium Sulfonate Complex
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    H1
  • Oil Type
    Synthetic PAO
  • Series
    SYNXTREME HD-2/220
  • Temperature Range
    -40 to +450 °F
  • Type
    High Temperature/Extreme Pressure
  • Water Resistance
    Water Resistant

Overview

Mfr description
P0312-625 STAR LC KIT 250CC HD2/220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought