Motion
NCDRB1FWU30-270S-T79

SMC CORP OF AMERICA
NCDRB1FWU30-270S-T79

Actuator, Rotary, Vane Type
Mi Item #05154359
MFR #NCDRB1FWU30-270S-T79
Price$355.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1FWU30-270S-T79

Actuator, Rotary, Vane Type
Mi Item #05154359
MFR #NCDRB1FWU30-270S-T79

Mfr description
NCDRB1FWU30-270S-T79
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    3.66 in
  • Overall Width
    1.97 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    270 °
  • Cushion Type
    None
  • Mount Type
    Flange
  • Operating Pressure Range
    +15 to +40 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Options Included
    Magnetized
  • Proof Pressure
    +218 psi
  • Rotation Speed Range
    0.04 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)