Specifications
Dimensions
- Base To Bore Centerline170 mm
- Bolt Center To Center Length430 mm
- Compatible Bore Diameter6.7402 in
- Overall Length510 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)