Motion
C69318
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #05154672
MFR #C69318
Your Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 1686 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 3/8 – 18 Thread Size, NPT
MI ITEM #05154672
MFR #C69318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.40/each(List $36.11)

Overview

Mfr description
C69318 3/8-18NPT 1686 HSS TAPER PIPE TAP

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Coolant Delivery
    External
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7 in
  • Series
    1686
  • Chamfer
    3-1/2
  • Thread Size
    3/8 – 18
  • Flute Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text