Motion
HRZ010-WS-C
HRZ010-WS-C
Mi Item #05154726
MFR #HRZ010-WS-C
Price$93,154.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRZ010-WS-C
Mi Item #05154726
MFR #HRZ010-WS-C

Mfr description
HRZ010-WS-C THERMO CHILLER
  • Cooling capacity: 10kW
  • Temperature range setting:-20 to 90°C (fluorinated or ethylene glycol coolants)-10 to 60°C (clear or deionized water coolant)
  • Temperature stability: ±0.1°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93,154.82/each

Specifications

Dimensions

  • Overall Height
    950 mm
  • Overall Length
    870 mm
  • Overall Width
    380 mm
  • Port Size
    3/4 BSPT

Details

  • Fluid Comp
    Water
  • Included Options
    Analog Communication
  • Material
    Brass, Copper, EPDM, Fluororesin, PPS, Silicone, Stainless Steel
  • Maximum Flow Rate
    0.71 cfm
  • Maximum Operating Pressure
    0.7 Mpa2
  • Operating Temperature Range
    -20 to +90 °C
  • Standards Met
    CE, SEMI, Sematech, UL
  • Voltage / Hz
    200 V ac / 50 Hz, 200 to 208 V ac / 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)