Motion
SAR4-25

NTN
SAR4-25

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #05154966
MFR #SAR4-25
List Price$187.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SAR4-25

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 21 mm Inner Ring Width, Open
MI ITEM #05154966
MFR #SAR4-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.31/each for your price

Overview

Mfr description
SAR4-25 SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    18 mm
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    39000 N
  • Operating Temperature Range
    -58 to +212 °F
  • UPC_NO
    4547359179866
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought