Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Country of OriginJP
- Cylinder StyleEnd Lock
- Guide TypeEnd-Lock
- Lock TypeEnd Lock
- Made to OrderYes
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
- TypeEnd Lock Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)