Motion
223596

GRACO INC
223596

Lubrication Pump - Air Operated Pump, 23:1 Ratio
MI ITEM #05155278
MFR #223596
Price$9,196.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
223596

Lubrication Pump - Air Operated Pump, 23:1 Ratio
MI ITEM #05155278
MFR #223596

Mfr description
223596 PUMP 23X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,196.05/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    3/8 in NPT Female
  • Outlet Thread Connection
    NPT Female

Details

  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    2760 psi
  • Pump Material
    Carbon Steel, Stainless Steel
  • Pump Ratio
    23:1
  • Pump Type
    Air Operated Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)