Motion
6006ZZENR
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, With Snap Ring
MI ITEM #05155319
MFR #6006ZZENR
Your Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Shielded, With Snap Ring
MI ITEM #05155319
MFR #6006ZZENR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.11/each(List $42.94)

Overview

Mfr description
6006ZZNR SNAP RING BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6006ZZENRBXMM
  • Manufacturer Upc Number
    4991893635393
  • UPC_NO
    4991893635393
  • Weight
    0.26 lbs
  • Description
    6006ZZNR
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6006ZZENRBXMM is a 30 mm bore radial deep groove ball bearing with double shields and 55 mm outside diameter for industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought