Motion
248945
Solvent Base Spray Paint - Ford Blue, 12 oz Container Size, Solvent, Exterior, Semi Gloss Finish, Alkyd Enamel, 10 to 15 ft² Coverage Range, 15 min Dry Time
MI ITEM #05155411
MFR #248945
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Paint - Ford Blue, 12 oz Container Size, Solvent, Exterior, Semi Gloss Finish, Alkyd Enamel, 10 to 15 ft² Coverage Range, 15 min Dry Time
MI ITEM #05155411
MFR #248945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
248945 HI TEMP FORD BLUE

Specifications

  • Color Family
    Blue
  • Color
    Ford Blue
  • Container Size
    12 oz
  • Base Type
    Solvent
  • Exposure
    Exterior
  • Finish
    Semi Gloss
  • Resin Type
    Alkyd Enamel
  • Nozzle Type
    Single Direction
  • Dry Time
    15 min
  • Coverage Range
    10 to 15 ft²
  • Min Application Temperature
    50 °F
  • Max Application Temperature
    90 °F
  • Volatile Organic Compound Content
    503 g/L
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought