Motion
LM961510EA-2

TIMKEN
LM961510EA-2

Bearing Spacer - 17.4800 in ID, 17.9800 in OD, 1.2000 in Width, Steel Material
MI ITEM #05155547
MFR #LM961510EA-2
Price$1,625.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM961510EA-2

Bearing Spacer - 17.4800 in ID, 17.9800 in OD, 1.2000 in Width, Steel Material
MI ITEM #05155547
MFR #LM961510EA-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,625.09/each

Specifications

Dimensions

  • Bore Diameter
    17.4800 in
  • Outside Diameter  
    17.9800 in
  • Overall Width  
    1.2000 in

Details

  • Manufacturer Upc Number
    053893718125
  • Material
    Steel
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893718125

Overview

Mfr description
LM961510EA SPACER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought