Specifications
Dimensions
- Stroke200
Details
- Locking DirectionBoth Directions
- Locking MethodSpring Locking
- Product TypeLocking Air Cylinders
- SeriesCLA2
- Tube MaterialAluminum Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)