Motion
FLUKE-83-5
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #05155716
MFR #FLUKE-83-5
Price$841.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
Mi Item #05155716
MFR #FLUKE-83-5

Mfr description
FLUKE-83-5 (2075004) INDUSTRIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$841.79/each

Specifications

Dimensions

  • Depth
    52 mm
  • Dimensions
    201 x 98 x 52 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    355 g

Details

  • Battery Type
    Alkaline
  • Best Dc Voltage Accuracy
    ±0.1%+1 V dc
  • Display
    6000 Count
  • Display Type
    Digital
  • Housing Color
    Yellow
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Conductance, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 1000V, CAT IV 600V
  • Standards Met
    600V CAT IV, CSA, EN 610101 to 1000 V CAT III, TV
  • Temperature Range
    -20 to 55 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)