Motion
FLUKE-87-5/E2 KIT

FLUKE ELECTRONICS
FLUKE-87-5/E2 KIT

Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #05155719
MFR #FLUKE-87-5/E2 KIT
Price$1,008.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-87-5/E2 KIT

Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 10 A AC current
MI ITEM #05155719
MFR #FLUKE-87-5/E2 KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,008.96/each

Specifications

Dimensions

  • Dimensions
    201 x 98 x 52 mm
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    355 g, 624 g

Details

  • Battery Type
    Alkaline
  • Display Type
    Digital
  • Features & Benefits
    • True-RMS AC voltage and current for accurate measurements on non linear signals • Selectable filter for accurate voltage and frequency measurements on motor drives • 0.05% DC accuracy • 4-1/2 digit mode for precise measurements • Built-in thermometer lets you carry one less tool • Large display digits and two-level bright white backlight for increased visibility • 10,000µF capacitance range for components and motor caps • Peak capture to record transients as fast as 250µs • Measure up to 1000V AC and DC • Measure up to 10A, 20A for up to 30 seconds • Auto and manual ranging for maximum flexibility • Analog bar graph • Resistance, continuity and diode test • Frequency to 200kHz and % duty cycle • Min/Max and average recording to capture variations automatically • Relative mode to remove test lead resistance from low ohms measurements • Improved sleep mode for long battery life • Access door for fast battery changes without breaking the calibration seal • Limited lifetime warranty • Removable holster with built in test lead and probe storage • Cat IV 600V and Cat III 1000V electrical safety ratings • Kit includes: 87V industrial multi-meter, new lightweight soft case for optimal protection and accessory storage, 1.5 m heat resistant silicone test leads, removable test probes with 4 mm of exposed metal for use on industrial circuits, retractable long reach alligator clips, magnetic hanger to position and hold meter to steel surfaces, temperature probe
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Series
    87V/E2
  • Standards Met
    , EN 61010-1 to 1000 V CAT III
  • Temperature Range
    -200.0°C - 1090°C-328.0°F - 1994.0°Fexcluding probe

Overview

Mfr description
FLUKE-87-5/E2 KIT (2670150 ) MULTIMETER
  • True-RMS AC voltage and current for accurate measurements on non linear signals
  • Selectable filter for accurate voltage and frequency measurements on motor drives
  • 0.05% DC accuracy
  • 4-1/2 digit mode for precise measurements
  • Built-in thermometer lets you carry one less tool
  • Large display digits and two-level bright white backlight for increased visibility
  • 10,000µF capacitance range for components and motor caps
  • Peak capture to record transients as fast as 250µs
  • Measure up to 1000V AC and DC
  • Measure up to 10A, 20A for up to 30 seconds
  • Auto and manual ranging for maximum flexibility
  • Analog bar graph
  • Resistance, continuity and diode test
  • Frequency to 200kHz and % duty cycle
  • Min/Max and average recording to capture variations automatically
  • Relative mode to remove test lead resistance from low ohms measurements
  • Improved sleep mode for long battery life
  • Access door for fast battery changes without breaking the calibration seal
  • Limited lifetime warranty
  • Removable holster with built in test lead and probe storage
  • Cat IV 600V and Cat III 1000V electrical safety ratings
  • Kit includes: 87V industrial multi-meter, new lightweight soft case for optimal protection and accessory storage, 1.5 m heat resistant silicone test leads, removable test probes with 4 mm of exposed metal for use on industrial circuits, retractable long reach alligator clips, magnetic hanger to position and hold meter to steel surfaces, temperature probe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought