Motion
300-005005
300-Series, Submicron Carbide, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 7/16"
MI ITEM #05155786
MFR #300-005005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300-Series, Submicron Carbide, #5, Double-Ended Center Drill, Plain Round Shank, Diameter of 7/16"
MI ITEM #05155786
MFR #300-005005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
300-005005 CENTER DRILL

Specifications

  • Trade Size
    #5
  • Countersink Angle
    60 °
  • Body Diameter
    7/16 in
  • Material
    Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    3/16 in
  • Overall Length
    6 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Point Angle
    118 °
  • Shank Type
    Plain Round
  • Series
    300
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought