Motion
5205X05X02
Male JIC to Male Pipe Straight Connector
MI ITEM #05155803
MFR #5205X05X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Male Pipe Straight Connector
MI ITEM #05155803
MFR #5205X05X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5205X05X02 FITTING

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1/2-20
  • End 2 Style
    NPT
  • End 2 Thread
    1/8-27
  • Manufacturer Catalog
  • Length
    1.22 in / 30.988 mm
  • Weight
    0.042 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    0.563 in / 14.3002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    8412.90.9015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text