Motion
ADN-2 1/2"-2 1/2"-I-P-A

FESTO CORPORATION
ADN-2 1/2"-2 1/2"-I-P-A

ADN-21/2"-21/2"-I-P-A Compact Cylinder
Mi Item #05155856
MFR #ADN-2 1/2"-2 1/2"-I-P-A
Price$286.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-2 1/2"-2 1/2"-I-P-A

ADN-21/2"-21/2"-I-P-A Compact Cylinder
Mi Item #05155856
MFR #ADN-2 1/2"-2 1/2"-I-P-A

Mfr description
557152 ADN-2-1/2 BORE 2-1/2 STROKE I-P-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.99/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in

Details

  • Actuation
    Double Acting
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)