Motion
80 RIV 10FT ELITE

IWIS
80 RIV 10FT ELITE

Roller Chain - Standard Series, 80-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05155941
MFR #80 RIV 10FT ELITE
Price$28.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
80 RIV 10FT ELITE

Roller Chain - Standard Series, 80-1 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05155941
MFR #80 RIV 10FT ELITE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.37/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80-1 / 1 in
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.10 mm
  • Overall Length
    10 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    33.50 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    15.75 mm
  • Tensile Strength
    71.50 kN
  • Weight
    16.95 lbs
  • Weight per Foot
    1.75 lbs

Details

  • 2D Drawings
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80-1 / 1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648014989
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ISO 606 (DIN 8188)
  • UPC_NO
    847648014989

Overview

Mfr description
80 RIV 10FT ELITE
  • ELITE roller chains are manufactured according to the high requirements of ISO9001, DIN 8187, and ANSI B29.1
  • Due to the application of the most up to date quality control methods and in house testing facilities, Iwis assures the consistent high quality of the ELITE product program.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text