Motion
PCM 252825 E

SKF
PCM 252825 E

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm Length, PTFE Material
MI ITEM #05156015
MFR #PCM 252825 E
List Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 252825 E

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm Length, PTFE Material
MI ITEM #05156015
MFR #PCM 252825 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.63/each for your price

Overview

Mfr description
PCM252825E BUSHING

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    25 mm
  • Overall Length
    28 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • UPC_NO
    7316571875118
  • Outside Diameter
    25 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought