Motion
PSM6070-60
Linear Sleeve Bearing - PSM Series, 60 mm Shaft Diameter, 70 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #05156016
MFR #PSM6070-60
Price$199.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 60 mm Shaft Diameter, 70 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #05156016
MFR #PSM6070-60

Mfr description
PSM6070-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.86/each

Specifications

Dimensions

  • Outer Ring Width
    2.3620 in, 60 mm
  • Outside Diameter
    70 mm
  • Overall Height
    2.7600 in, 70.10 mm
  • Overall Length
    60 mm
  • Overall Width
    2.7600 in, 70.10 mm
  • Shaft Diameter  
    60 mm

Details

  • Bearing Material
    Aluminum Alloy
  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Chemical Resistant
  • Seal Type
    Open
  • Series
    PSM
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)