1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
SHF-8
Sledge or Heavy Weight Hammer - 8 lb, Double Faced, Forged Steel Head, Fiberglass Handle
MI ITEM #
05156040
MFR #
SHF-8
Price
$126.03
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Sledge Hammers
WILLIAMS TOOLS SHF-8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
SHF-8
Sledge or Heavy Weight Hammer - 8 lb, Double Faced, Forged Steel Head, Fiberglass Handle
MI ITEM #
05156040
MFR #
SHF-8
Mfr description
SHF-8 8LB SLEDGE HAMMER FIBERGLASS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$126
.03
/each
Add to Cart
Specifications
Dimensions
Face Diameter
2 in
Handle Length
32 in
Head Weight
8 lb
Overall Weight
8 lb
Details
Handle Material
Fiberglass
Handle Type
Replaceable
Head Material
Forged Steel
Head Style
Double Faced
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items