Overview
Mfr description
TAF293830 BRG
- Machined Type Needle Roller Bearings
- High Carbon Steel
- Oil Hole
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Operating Temperature Range- 20 °C to + 120 °C
- Cage MaterialSteel
- Dynamic Load Capacity30900 N
- Static Load Capacity59100 N
- SeriesTAF
- Manufacturer Catalog
- Country of OriginJP
- Roller TypeNeedle Roller
- Type Of BearingMachined Type Needle Roller Bearing
- Product TypeNeedle Roller Bearings
- Long DescriptionThe TAF293830 Machined Type Needle Roller Bearing features a 29 mm bore diameter, 38 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for demanding machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data